17.25x35.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-172535251
- Zoro # G824172485
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
Performance Rating
Merv 8
Nominal Height
35-1/4 in
For Use With (Systems)
HVAC System
Actual Height
35-1/4 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-172535251
- Zoro #
- G824172485
- UPC #
- 810133783677
- Country of Origin
- United States
Dimensions
- Nominal Height
- 35-1/4 in
- Actual Height
- 35-1/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 17-1/4 in
- Nominal Filter Size
- 17.25" x 35.25" x 1"
- Nominal Width
- 17-1/4 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.