Shop SIMPLY
See all product information
Create Account
8x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-81951
- Zoro # G824172898
product price:Â
$
65.99
/pk of 6, $11.00/ea
Key Features
Nominal Depth
1 in
Nominal Width
8 in
Nominal Filter Size
8" x 19.5" x 1"
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-81951
- Zoro #
- G824172898
- UPC #
- 810133785183
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 8 in
- Nominal Filter Size
- 8" x 19.5" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 8 in
- Nominal Height
- 19-1/2 in
- Actual Height
- 19-1/2 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.