6x10x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-6101
- Zoro # G424173318
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Nominal Width
6 in
For Use With (Systems)
HVAC System
Nominal Height
10 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-6101
- Zoro #
- G424173318
- UPC #
- 810133784834
- Country of Origin
- United States
Dimensions
- Nominal Width
- 6 in
- Nominal Height
- 10 in
- Nominal Depth
- 1 in
- Actual Width
- 5-3/4 in
- Actual Height
- 9-3/4 in
- Nominal Filter Size
- 6" x 10" x 1"
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.