8x35.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-83551
- Zoro # G724172677
product price:Â
$
56.99
/pk of 4, $14.25/ea
Key Features
Nominal Width
8 in
Nominal Depth
1 in
Performance Rating
Merv 8
Frame or Header Material
Pleated
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-83551
- Zoro #
- G724172677
- UPC #
- 810133785015
- Country of Origin
- United States
Dimensions
- Nominal Width
- 8 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 35-1/2 in
- Nominal Height
- 35-1/2 in
- Nominal Filter Size
- 8" x 35.5" x 1"
- Actual Width
- 8 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.