Shop SIMPLY
See all product information
Create Account
8x35.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-83551
- Zoro # G424172618
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Air Filter Capacity
High
Nominal Filter Size
8" x 35.5" x 1"
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-83551
- Zoro #
- G424172618
- UPC #
- 810133785220
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 8" x 35.5" x 1"
- Actual Width
- 8 in
- Actual Height
- 35-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 35-1/2 in
- Nominal Width
- 8 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.