9.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-952351
- Zoro # G624172906
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Nominal Height
23-1/2 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Filter Size
9.5" x 23.5" x 1"
Actual Width
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-952351
- Zoro #
- G624172906
- UPC #
- 810133785251
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Nominal Height
- 23-1/2 in
- Nominal Filter Size
- 9.5" x 23.5" x 1"
- Actual Width
- 9-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Width
- 9-1/2 in
- Actual Height
- 23-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.