9.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-952351
- Zoro # G224172740
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Nominal Height
23-1/2 in
Performance Rating
Merv 8
Actual Width
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-952351
- Zoro #
- G224172740
- UPC #
- 810133785060
- Country of Origin
- United States
Dimensions
- Nominal Height
- 23-1/2 in
- Actual Width
- 9-1/2 in
- Nominal Filter Size
- 9.5" x 23.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 9-1/2 in
- Actual Height
- 23-1/2 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.