Shop SIMPLY
See all product information
Create Account
9.75x29.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-97529751
- Zoro # G224173099
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
9-3/4 in
Nominal Height
29-3/4 in
Actual Height
29-3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-97529751
- Zoro #
- G224173099
- UPC #
- 810133785282
- Country of Origin
- United States
Dimensions
- Nominal Width
- 9-3/4 in
- Nominal Height
- 29-3/4 in
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 9.75" x 29.75" x 1"
- Actual Width
- 9-3/4 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8