10x24x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-10241
- Zoro # G824172508
product price:Â
$
44.95
/pk of 4, $11.24/ea
Key Features
Performance Rating
Merv 11
Nominal Width
10 in
Actual Width
9-3/4 in
Nominal Depth
1 in
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-10241
- Zoro #
- G824172508
- UPC #
- 810133787019
- Country of Origin
- United States
Dimensions
- Nominal Width
- 10 in
- Actual Width
- 9-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
- Nominal Filter Size
- 10" x 24" x 1"
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.