9x11x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-9111
- Zoro # G024173114
product price:Â
$
65.99
/pk of 4, $16.50/ea
Key Features
Nominal Filter Size
9" x 11" x 1"
Nominal Depth
1 in
Actual Width
8-3/4 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-9111
- Zoro #
- G024173114
- UPC #
- 810091183809
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 9" x 11" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 8-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 11 in
- Actual Height
- 10-3/4 in
- Nominal Width
- 9 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.