Shop SIMPLY
See all product information
Create Account
16.5x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1652151
- Zoro # G524173058
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Height
21-1/2 in
Nominal Filter Size
16.5" x 21.5" x 1"
Actual Height
21-1/2 in
Air Filter Capacity
High
Nominal Width
16-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1652151
- Zoro #
- G524173058
- UPC #
- 810133783493
- Country of Origin
- United States
Dimensions
- Nominal Height
- 21-1/2 in
- Nominal Filter Size
- 16.5" x 21.5" x 1"
- Actual Height
- 21-1/2 in
- Nominal Width
- 16-1/2 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 16-1/2 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.