
11 ft. Lanai Pro Octagon Market Umbrella with Star Light Black
Mfr # SSUM81SL-11-00/2408
Zoro # G115763354
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSUM81SL-11-00/2408
Zoro #
G115763354
UPC #
650878383028
Country of Origin
China
Description
Features -High quality residential umbrella -Powder Coated Aluminum -8 Starlight ribs -Crank lift to open -Infinite tilt up to 45° -Marine grade stainless steel hardware -Nylon hubs pulleys and rib connectors -100% Kevlar Mesh Cord -Two piece pole -LED lights built into ribs -Encased in ultra-clear square corrosion proof unbreakable polyurethane strand -12 Volts - UL/CE approved 12V digital -Water resistant UL outdoor approved wiring -Collection - Lanai Pro -Frame finish - Bronze -Color - Black -Fabric Type - Solefin -Shape - Octagon -Open Height - 104.8 in. -Close Height - 104.8 in. -Width - 132 in. -Depth - 132 in. -Item Weight - 25 pound
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.