
25PK 15 SDS WD Screw
Mfr # SDS25112-R25
Zoro # G108175393
product price: $11.99
/eaSold in multiples of 3 for $35.97
Key Features
Hex Drive
Thread Style
Serrated threads
Materials for Use With
Wood
Fastener Length
1-1/2 in
Screw Size
1/4 in.
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS25112-R25
Zoro #
G108175393
UPC #
707392962502
Country of Origin
United States
Dimensions
Fastener Length
1-1/2 in
Screw Size
1/4 in.
Details
Drive
Hex
Item
Wood Screw
Thread Style
Serrated threads
Materials for Use With
Wood
Head Type
Hex
Interior/Exterior
Exterior
Finish
Double Barrier Coating
Description
25 Pack, 15, Strong Drive SDS Structural Wood Screws, Designed For Installation In Simpson Strong Tie Connectors As Well As Wood To Wood Applications, Double Barrier Coating For Exterior TreatedWood Applications, Identification Stamped Into The Head With Length, Low Speed 12 Drill With A 38 Hex Driver Is The Recommended Tool For Installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.