2608537 18 Gauge 1.5 in. Coated Stainless Steel Brad Nail
- Mfr # 2608537
- Zoro # G203911483
product price:Â
$
64.19
/ea
Key Features
Overall Length
1-1/2 in
Gauge
18 ga
Finish
Coated
Head Type
T-Style
Collation Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2608537
- Zoro #
- G203911483
- UPC #
- 744039614967
- Country of Origin
- China
Dimensions
- Overall Length
- 1-1/2 in
- Shank Diameter
- 0.05 in
Details
- Item
- Collated Brad Nail
- Gauge
- 18 ga
- Finish
- Coated
- Head Type
- T-Style
- Collation Type
- Adhesive
- Material
- Stainless Steel
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- 18 Gauge 1.5 in. Coated Stainless Steel Brad Nail
- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Material: Stainless Steel
- Capacity: 18 gal
- Size: 1.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.