Zoro Homepage

3-3/8in Structural Wood Screw Interior

  • Mfr # SDW22338MB

  • Zoro # G611475034


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Finish
E-coat
System of Measurement
Inch
Drive
6-Lobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDW22338MB
Zoro #
G611475034
UPC #
-
Country of Origin
China

Details

Finish
E-coat
System of Measurement
Inch
Drive
6-Lobe

Description

Simpson Strong-Tie SDW22338MB 3-3/8in Structural Wood Screw Interior 250ctThe Strong-Drive SDW EWP-Ply screw is a high-strength structural screw specifically designed for fastening multi-ply wood members, such as engineered wood products and solid sawn lumber. The SDW EWP-Ply installs easily with no predrilling and is available in optimized Length s for fastening 1 3/4in engineered lumber, such as structural composite lumber SCL. The large, flush head eases the handling of assembled girders and simplifies the installation of finishes or structural connectors.It is code listed under IAPMO-UES ER-192 and meets 2015 and 2018 IRC1/4 and IBC1/4 code requirements for several common wood framing and engineered-wood applications.Key Features Large washer head with nibs provides maximum bearing area; stamped with the Simpson Strong-Tie, sign and fastener Length for easy identification after installation 0.75in head dia. 6-lobe, T40 drive provides positive engagement that makes the screw easy to drive and improves bit life replacement driver bit, BIT40T-134-RC3 Low-profile head results in less interference after installation; makes stacking and sliding members easier and allows installation of hardware and finishes to be virtually flush Optimal screw Length s provide maximum penetration while preventing the point from protruding out the back of the member Specific thread Length s avoids jacking Higher shear values than competitive products enable wider spacing saving time and money Bold thread design provides superior holding power and cinches fastened members together for consistent installation SawTooth, point ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applications Retail and mini-bulk packs include one 6-lobe, T40 driver bit; bulk packs include two driver bits U.S. Patent: 9,523,383 ApplicationsMulti-ply wood members, engineered lumber products and solid sawn lumber Specifications: Coating/MaterialE-coat1/4 ElectrocoatingLength in.3 3/8Shank Diameter in.0.220Drive TypeT40 6-LobeHead TypeLow Profile HeadThread Length 1 9/16Point TypeSawTooth, PointPackaging Qty.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.