Shop SIMPSON STRONG-TIE
See all product information
Create Account
5006510 17.5 x 1.25 in. 22 Gauge Steel Truss Spacer - Pack of 50
- Mfr # 5006510
- Zoro # G503979589
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Height
17.64725 in
Width
2.9375 in
Depth
2.029 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5006510
- Zoro #
- G503979589
- UPC #
- 707392871705
- Country of Origin
- United States
Dimensions
- Height
- 17.64725 in
- Width
- 2.9375 in
- Depth
- 2.029 in
Description
17.5 x 1.25 in. 22 Gauge Steel Truss Spacer
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 50
- Height: 17.5 in.
- Width: 1.25 in.
- Gauge: 22 Ga.
- Material: Steel
- Country of Origin: United States of America
- Weight: 28 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.