6 in. H X 0.13 in. W 12 Ga. Galvanized Steel Strap
- Mfr # HRS6
- Zoro # G7700661
product price:
$
8.29
/ea
Key Features
Length
0.099 in
Height (In.)
6 in
Width In
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRS6
- Zoro #
- G7700661
- UPC #
- 707392964209
- Country of Origin
- United States
Dimensions
- Length
- 0.099 in
- Height (In.)
- 6 in
- Width In
- 1.375 in
Description
Simpson Strong-Tie straps and plates join and reinforce joints with simple, versatile solutions for a wide range of connections. Available in many lengths, widths and thicknesses, straps can be used on the wide or narrow face of lumber for light repairs or heavy-duty projects. Many straps are designed to be used back-to-back on a piece of lumber without fastener interference.
- • A versatile, heavy-duty strap for a variety of connections and splices where extra strength is needed
- • Straight lines and chamfered edges offer a better appearance
- • Provides support in home repair and construction projects
- • Easy nailing pattern for connecting the sides of 2 x members
- • 6 inch length
- • Made from 12-Gauge steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.