Zoro Homepage

6dx2'' 13 ga 316 SS Siding Nail, 1 Lb.

  • Mfr # T6SND1

  • Zoro # G121887235


product price: $31.75
/ea

Key Features

Gauge
13 ga
Material
316 Stainless Steel
Length
2 in
Penny Size
6d
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6SND1
Zoro #
G121887235
UPC #
744039150618
Country of Origin
United States

Dimensions

Length
2 in
Penny Size
6d

Details

Gauge
13 ga
Material
316 Stainless Steel
Package Weight
1 lb
Shank Type
Annular ring

Description

Simpson Strong-Tie offers a wide variety of fasteners to meet the requirements for every project type. Our exterior nails provide powerful corrosion-resistant fastening solutions to help make your outside living space as long lasting as the interior of your home. The shake and shingle siding/roofing nails flat head provides ample bearing surface to secure all types of shakes and shingles. This screw also features a slender shank to minimize splitting and a diamond point for easier driving.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.