Zoro Homepage

#9 2-1/2IN STRUCTURAL SCREW 500CT

  • Mfr # SD9212R500

  • Zoro # G708852106


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
Materials for Use With
Wood
Screw Size
#9
Fastener Length
2-1/2 in
Finish
Mechanically galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD9212R500
Zoro #
G708852106
UPC #
707392103509
Country of Origin
United States

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

Item
Wood Screw
Materials for Use With
Wood
Drive
Hex
Head Type
Hex
Finish
Mechanically galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.