Zoro Homepage

900CT 14x312 Screw

  • Mfr # SDS25312-R25

  • Zoro # G408249114


product price: $24.89
/ea
Sold in multiples of 3 for $74.67

Key Features

Hex Drive
Materials for Use With
wood-to-wood and engineered wood
Screw Size
1/4 in.
Fastener Length
3-1/2 in
Head Type
Hex head
Thread Style
Serrated threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS25312-R25
Zoro #
G408249114
UPC #
707392124504
Country of Origin
United States

Dimensions

Screw Size
1/4 in.
Fastener Length
3-1/2 in

Details

Item
Wood Screw
Drive
Hex
Materials for Use With
wood-to-wood and engineered wood
Head Type
Hex head
Thread Style
Serrated threads
Finish
DB Coating

Description

900 Count, 14 x 312, StrongDrive, SDS Connector Screw, DB Coating, Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.