Collated Metal Connector Nail, Steel, Hot Dipped Galvanized Finish, 10 ga

  • Mfr # N8HDGPT500

  • Zoro # G9450632


product price:  $29.39
/ea

Key Features

Overall Length
1-1/2 in
Gauge
10 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
33 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N8HDGPT500
Zoro #
G9450632
UPC #
707392215301
Country of Origin
Canada

Dimensions

Overall Length
1-1/2 in
Shank Diameter
0.131 in

Details

Item
Collated Metal Connector Nail
Gauge
10 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
33 Degrees
Collation Type
Paper
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip

Description

Designed to offer installers a pneumatic-driven alternative to hand-driven nails, the Simpson Strong-Tie structural-connector nail has been tested and approved for use in many popular Simpson Strong-Tie products. Pneumatic nailers that feature a hole-locating mechanism are often more convenient and efficient than hand driving and the Simpson Strong-Tie structural-connector nail line replaces 8d, 10d and 16d common nails in a variety of Simpson Strong-Tie connector applications. The Simpson Strong-Tie 33-degree collated nails feature 25-nail paper collated strips, compatible with a wide variety of popular pneumatic nailers and an HDG coating that makes them suitable for Zmax and G90 metal connectors from Simpson Strong-Tie.


  • • Easy to install
  • • Made with high quality material
  • • Long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.