Zoro Homepage

Construction Screw, No 8 Thread, 1-1/2 in L, Serrated Thread, Wafer Head

  • Mfr # CBT08112R100

  • Zoro # G913768674


product price: $13.79
/ea

Key Features

Drive Size
T20
Finish
Quik Guard
Head Type
Wafer Head
Screw Size
#8
Interior/Exterior
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBT08112R100
Zoro #
G913768674
UPC #
707392017240
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T20
Fastener Length
1-1/2 in
Screw Size
#8

Details

Finish
Quik Guard
Head Type
Wafer Head
Interior/Exterior
Interior/Exterior

Description

Build every project faster, easier and stronger than ever with the wafer head construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the six-lobe drive recess head makes driving secure and easy. And the wafer head construction screws Quick Guard coating makes it suitable for both interior and exterior applications.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products