Deck-Drive DSV WOOD Screw, Collated No.10x2'' T25 6-Lobe Tan, 1500-Qty

  • Mfr # DSVT2S

  • Zoro # G921887466


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Standards
AC257
Drive Size
T25
Materials for Use With
Wood
Collated
Collated
Fastener Length
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSVT2S
Zoro #
G921887466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T25
Fastener Length
2 in.
Screw Size
#10

Details

Standards
AC257
Materials for Use With
Wood
Collated
Collated
Head Type
Flat
Interior/Exterior
Exterior

Description

For use with Quik Drive fastening system. Quik Guard coating provides corrosion resistance for exterior and certain preservative-treated wood applications. Shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Rimmed flat-head with nibs countersinks easily and provides a clean finished appearance. Low-torque threads make for easier driving. High-low tip provides cleaner and faster starts. Tan color blends in better with most wood species.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.