Deck-Drive DSV Wood Screw, No 10 Thread, 3 in L, Rimmed Flat with Ribs Head, T25 Drive

  • Mfr # HCKDSVT3S

  • Zoro # G913764454


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Flat Head
Collated
Collated
Standards
AC257
Materials for Use With
Wood
Interior/Exterior
Exterior
Finish
Quik Guard® coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCKDSVT3S
Zoro #
G913764454
UPC #
746056877509
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
T25

Details

Drive
Torx
Collated
Collated
Standards
AC257
Materials for Use With
Wood
Interior/Exterior
Exterior
Head Type
Flat
Finish
Quik Guard® coating

Description

The Deck-Drive DSV wood screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today's wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive auto-feed screw driving system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.