Shop SIMPSON STRONG-TIE
See all product information
Create Account
5.6 in. H X 3.83 in. W 12 Ga. Steel Ez Base
Mfr # FPBB44
Zoro # G7694623
product price:
$
33.49
/ea
Key Features
Height (In.)
5.59 in.
Width In
6.805 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPBB44
- Zoro #
- G7694623
- UPC #
- 707392410102
- Country of Origin
- China
Dimensions
- Height (In.)
- 5.59 in.
- Width In
- 6.805 in.
Description
Replacing an entire fence can be an expensive and difficult task. Now its easy for you to get your fence back in shape and your home back to looking its best. Simpson Strong-Tie offers a line of products designed specifically to help you make some of the most common fence repairs, easily and economically.
- • Allows easy installation of 4 inch x 4 inch wood posts on existing concrete
- • Easy to install in concrete with 1/2 inch diameter anchors
- • Made from 12 gauge steel
- • Black powder-coat
- • Install with 1/4 inch SDS screws or 1/4 inch HDG lag screws
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.