
Finishing Nail, 2 in L, 16 ga Gauge, Stainless Steel, Smooth, T-Style Head
Mfr # S16N200FNJ
Zoro # G413772058
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Gauge
16 ga
Head Type
T-Style Head
Collation Type
Adhesive
Shank Type
Smooth
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S16N200FNJ
Zoro #
G413772058
UPC #
744039008803
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Details
Gauge
16 ga
Head Type
T-Style Head
Collation Type
Adhesive
Shank Type
Smooth
Material
Stainless Steel
Point Type
Chisel
Description
Simpson Strong-Tie Finishing Nail, Adhesive, Straight Collation, Smooth, T-Style Head, Chisel Point, 16 ga, 0.065 in Diameter, 2 in Length, Stainless Steel, Suitable for: Bosch FNS250-16, Bostitch FN1664K, SB-1664FN, GFN1664K, DeWalt DC616K, D51257K, Duo-Fast FloorMaster 200-C, SureShot 764, Grip-Rite GRTFN250, Hitachi NT65A3, NT6GS, NT65M2, Max NF352-ST/16-50, Paslode T250S-F16, 902000 and Porter Cable FN250C
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.