Heavy Duty Screw Anchor, 1/2 in dia, 6 in OAL, Hex Washer Head Drive, Carbon Steel
Mfr # THD50600H
Zoro # G421832744
product price:Â $5.25
/ea
Sold in multiples of 80 for $420.00
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
1/2 in
Overall Length
6 in
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
THD50600H
Zoro #
G421832744
UPC #
707392702603
Country of Origin
United States
Dimensions
Anchor Diameter
1/2 in
Overall Length
6 in
Drill Bit Size
1/2 in
Minimum Installation Depth
3-1/4 in
Details
Compatible Material
Concrete, Masonry
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Washer
Drive Type
Hex
Ultimate Shear Strength (4,000 psi Concrete)
7,455 lb
Ultimate Tension Strength (4,000 psi Concrete)
20,130 lb
Description
Simpson Strong-Tie screw anchor heavy duty, series: Titen HD, 1/2 in dia, 6 in OAL, hex washer head drive, carbon steel, 3-1/4 in minimum embedment depth, 1/2 in drill, zinc plated, applicable materials: concrete and masonry, 3/4 in head, 6-1/4 in maximum work thickness, 7,455 lb shear strength, 20,130 lb tensile. The original High-Strength screw anchor for use in cracked and uncracked concrete, as well as uncracked masonry. The Titen HD offers low installation torque and outstanding performance. Designed and tested in dry, interior, non-Corrosive environments or temporary outdoor applications, the Titen HD demonstrates Industry-Leading performance even in seismic conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.