No, 10 x 3'' Bugle-Head 305 Stainless Steel Wood Screw, 5 Lb. Box

  • Mfr # S10300DT5

  • Zoro # G621863470


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Bugle Head
Materials for Use With
Wood
Fastener Length
3 in
Material
Stainless Steel
Drive Size
T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10300DT5
Zoro #
G621863470
UPC #
744039610662
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 in
Drive Size
T25
Screw Size
#10

Details

Materials for Use With
Wood
Drive
Torx
Material
Stainless Steel
Head Type
Bugle

Description

The stainless-steel Bugle-Head Wood screw provides superior corrosion resistance while fastening all types of wood decking including cedar redwood and preservative-treated woods (non-hardwood). The 6-lobe drive recess provides for a secure bit which reduces cam-outs and leads to longer bit life. The bugle-head feature engineered for flush countersinking yields beautiful fastening results for a more concealed professional finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.