Zoro Homepage

No. 14 x 5in 316SS DWP Flat Head Screw T-27

  • Mfr # T14500WP5

  • Zoro # G011633379


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Drive Size
T-27
Standards
ICC-ES acceptance criteria AC233
Materials for Use With
wood, engineered wood and polymer materials
Interior/Exterior
Exterior
Thread Style
Box Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14500WP5
Zoro #
G011633379
UPC #
-
Country of Origin
China

Dimensions

Drive Size
T-27
Screw Size
#14
Fastener Length
5 in

Details

Standards
ICC-ES acceptance criteria AC233
Materials for Use With
wood, engineered wood and polymer materials
Interior/Exterior
Exterior
Thread Style
Box Threads
Head Type
Flat Head
Material
Type 316 Stainless Steel

Description

Simpson Strong-Tie T14500WP5 #14 x 5in 316SS Deck Drive Wood Screw 5lb boxThe Strong-Drive DWP Wood SS screw is a powerful, load-rated fastening solution for deck, dock and general exterior applications where extra corrosion protection and load specifications are required. The #12 and #14 Strong-Drive DWP Wood SS flat-head screws are structural fasteners that have been tested in accordance with ICC-ES acceptance criteria AC233 and are load rated for shear, pull-through and withdrawal resistance. With its specially designed sharp-point and unique box-threads, the DWP WOOD SS is a great solution for exterior engineered structural connections, such asframing, ledgers, stair treads andguard rails in areas where they will be exposed to high or severe corrosion. Choose Type 316 stainless steel for seaside and coastal environments.Key FeaturesUnique box thread design with raised-ridge technology greatly reduces driving torque by 35%,allowing more screws driven per single battery chargeSpecially designed sharp point penetrates hard wood products with easeUse with wood, engineered wood and polymer materials6-lobe drive provides a secure bit fit resulting in an easy drive and long bit lifeChoose Type 316 stainless steel for seaside applicationsApplicationsDecking, Docks and Boardwalks; Engineered General ExteriorProduct Includes6-lobe bit included: BIT27T-2 Specifications: Length in.: 5Screw Size: #14Drive Type: T-27 6-LobeHead Diameter in.: 0.46Head Type: Flat HeadThread Type: Box ThreadsPoint Type: Sharp PointCoating/Material: Type 316 Stainless SteelColor: -Appx Count Per Lb: 21Packaging Quantity: 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products