Shop SIMPSON STRONG-TIE
See all product information
Create Account
No, 7 x 1-5/8'' 6-Lobe T15 Trim-Head 305 Stainless Steel Screw, 1 Lb.
- Mfr # S07162FT1
- Zoro # G621866327
product price:Â
$
28.59
/ea
Key Features
Trim Head
Screw Size
#7
Fastener Length
1-5/8 in
Drive Size
T15
Material
Stainless Steel
Thread Style
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S07162FT1
- Zoro #
- G621866327
- UPC #
- 744039610709
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #7
- Fastener Length
- 1-5/8 in
- Drive Size
- T15
Details
- Head Type
- Trim
- Material
- Stainless Steel
- Thread Style
- Coarse
Description
Trim-Head decking screws are available in stainless steel for superior corrosion resistance in marine or high-exposure environments where PVC or composite decks are installed. Trim-Head screws provide a clean finish because of their special head design and are available with painted heads in 13 colors matched to blend with most major PVC and composite decking manufacturers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.