Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simpson Strong Tie SD8X1.25 1.25 in. Strong Drive Screw

  • Mfr # 748303

  • Zoro # G504069487


product price: $44.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748303
Zoro #
G504069487
UPC #
-
Country of Origin
United States

Details

Item
Wood Screw

Description

Features
  • Strong Drive Screw.
  • Dimension - 1.75 x 3 x 5 in.
  • Item Weight - 0.74 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.