Zoro Homepage

Strong-Drive 0.22 In. 10 In. Low Profile Structure Screw, 12PK

  • Mfr # SDWS221000DB-R12

  • Zoro # G811513093


product price: $35.29
/pk 12, $2.94/ea

Key Features

Materials for Use With
wood framing applications
Drive Size
T40
Head Type
Large low-profile washer head
Fastener Length
10 in
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS221000DB-R12
Zoro #
G811513093
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
T40
Fastener Length
10 in

Details

Materials for Use With
wood framing applications
Head Type
Large low-profile washer head
Interior/Exterior
Exterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products