This item is Discontinued.

Simpson Strong-Tie Strong-Drive Floor-to-Floor Screw, Hex Drive, 24 in OAL, E-Coat Electrocoated SDWF2724-TUW

Strong-Drive Floor-to-Floor Screw, Hex Drive, 24 in OAL, E-Coat Electrocoated (Discontinued)

  • Mfr # SDWF2724-TUW
  • Zoro # G608728211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWF2724-TUW
Zoro #
G608728211
UPC #
707392845904
Country of Origin
United States

Details

Drive
Hex
Item
Wood Screw

Description

Simpson Strong-Tie Strong-Drive Floor-to-Floor Screw, Series: SDWF, Measurement System: Imperial, Hex Drive, 24 in Overall Length, E-Coat Electrocoated, Hex Washer Head, 5/16 in Drive, Type 17 Point, 0.73 in Dia Head, Variable Thread, 5 in Thread Length, 0.27 in Shoulder Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.