Strong-Drive SD CONNECTOR Screw No.9x1-1/2'' 1/4-Hex Drive Mech. Galv., 100-Qty

  • Mfr # SD9112R100

  • Zoro # G321883709


product price:  $20.79
/ea

Key Features

Hex Drive
Screw Size
#9
Fastener Length
1-1/2 in
Finish
Mechanically galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD9112R100
Zoro #
G321883709
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#9
Fastener Length
1-1/2 in

Details

Finish
Mechanically galvanized
Drive
Hex
Head Type
Hex

Description

The Strong Drive structural connector screw features an optimized shank which is specifically designed to be compatible with the fastener holes in Simpson Strong Tie connectors. The hex head virtually eliminates cam-out and helps avoid stripping of the head during installation. The sharp point of the screw enables fast starts and the patented serrated threads reduce torque for improved driveability. For interior and most exterior applications. 1/4 hex drive. Mechanically galvanized-coating. Bit included. Head identification.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.