Strong-Drive SDS 1/4''x6'' Hvy Dty Connector Screw, 10 Ct.

  • Mfr # SDS25600-R10

  • Zoro # G021878647


product price: $21.39
/ea

Key Features

Flange Hex Head
Materials for Use With
wood-to-wood
Thread Style
Serrated threads
Finish
corrosion-resistant double-barrier coating
Fastener Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS25600-R10
Zoro #
G021878647
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
6 in

Details

Materials for Use With
wood-to-wood
Thread Style
Serrated threads
Finish
corrosion-resistant double-barrier coating
Head Type
Flange Hex

Description

1/4 In. diameter structural wood screw is ideal for various connector installations and wood-to-wood applications. No predrilling. Easy driving 4CUT tip has a square core and serrated threads to reduce installation torque and corrosion-resistant double barrier coating equivalent to hot-dip galvanization. 3/8 In. hex washer head is stamped with the No-Equal sign and faster length for easy identification after installation.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.