
Strong-Drive SDS Connector Screw, 4-1/2 in L, Serrated Thread, Hex Head, Hex Drive, 100PK
Mfr # SDS25412MB
Zoro # G516038525
product price:Â $91.69
/pk 100, $0.92/ea
Free Shipping & Returns
Key Features
Hex Drive
Drilling Tip
Materials for Use With
wood-to-wood and engineered-wood
Screw Size
1/4 in
Material
Type 316 stainless steel
Finish
corrosion-resistant double-barrier coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDS25412MB
Zoro #
G516038525
UPC #
707392143604
Country of Origin
United States
Dimensions
Screw Size
1/4 in
Fastener Length
4-1/2 in
Details
Drive
Hex
Materials for Use With
wood-to-wood and engineered-wood
Material
Type 316 stainless steel
Tip Type
Drilling
Finish
corrosion-resistant double-barrier coating
Head Type
Hex
Description
The Simpson Strong-Tie Strong-Drive SDS heavy-duty connector screw is a 0.25 in Dia high-strength structural wood screw ideal for various connector installations as well as wood-to-wood and engineered-wood applications. It installs with no pre-drilling and has been extensively tested in various applications. The SDS is improved with an easy-driving Type-17 point and a corrosion-resistant double-barrier coating. The SDS Strong-Drive 1/4 in wood screw line has expanded to include stainless steel SDS screws in 1-1/2 to 3-1/2 in lengths, suitable for fastening Simpson Strong-Tie stainless steel products. Offering the same easy-driving, split-reducing installation of the standard SDS screw, these screws are made from Type 316 stainless steel. The stainless steel SDS screws are appropriate for higher-exposure environments where maximum corrosion resistance is required.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.