Zoro Homepage

Strong-Drive SDWH TIMBER-HEX Screw 0.195'' x 4'' 5/16 Hex DB Coating

  • Mfr # SDWH19400DB-RP1

  • Zoro # G021865227


product price: $1.99
/ea

Key Features

Hex Drive
Materials for Use With
wood
Interior/Exterior
Exterior
Finish
Double-barrier coating
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWH19400DB-RP1
Zoro #
G021865227
UPC #
707392000136
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
4 in

Details

Materials for Use With
wood
Interior/Exterior
Exterior
Finish
Double-barrier coating
Drive
Hex

Description

Simpson Strong-Drive structural wood screws. High-strength alternative to through-bolting and traditional lag screws. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-barrier coating makes screw suitable for exterior and preservative-treated wood applications. Bit included in package. Screw diameter: 0.195 with large hex head drive.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products