Strong-Drive SDWS 0.220''x8'' T40 Timber, Exterior Grade Screw, 50 Ct.

  • Mfr # SDWS22800DB-R50

  • Zoro # G721885297


product price:  $89.29
/ea
Free Shipping & Returns

Key Features

Torx Drive
Materials for Use With
wood
Finish
Double-Barrier coating
Drive Size
T40
Interior/Exterior
Exterior
Thread Style
Bold thread design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWS22800DB-R50
Zoro #
G721885297
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
T40
Fastener Length
8 in

Details

Materials for Use With
wood
Finish
Double-Barrier coating
Interior/Exterior
Exterior
Drive
Torx
Thread Style
Bold thread design
Head Type
Large low-profile washer head

Description

These screws are designed to be an easy-to-install high-strength alternative to through-bolting and traditional lag screws for a wide range of fastening applications. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-Barrier coating makes screw suitable for exterior and preservative-treated wood applications. Deep 6-lobe Star Drive reduces cam-out making driving easier. Low-profile head design provides a clean look and less interference after installation. Installs best with a low-speed 1/2 drill motor with a T-40 bit (bit included in each package). Screw diameter 0.220 with deep 6-lobe drive.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.