Strong-Drive SDWS 0.220''x8'' T40 Timber, Interior Grade Screw, 50 Ct.

  • Mfr # SDWS22800-R50

  • Zoro # G221881935


product price:  $80.49
/ea
Free Shipping & Returns

Key Features

Torx Drive
Drive Size
T40
System of Measurement
Inch
Finish
E-coat
Fastener Length
8 in.
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWS22800-R50
Zoro #
G221881935
UPC #
707392450351
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T40
Fastener Length
8 in.

Details

System of Measurement
Inch
Finish
E-coat
Interior/Exterior
Interior
Drive
Torx

Description

These screws are designed to be an easy-to-install high-strength alternative to through-bolting and traditional lag screws for a wide range of fastening applications. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-Barrier coating makes screw suitable for exterior and preservative-treated wood applications. Deep 6-lobe Star Drive reduces cam-out making driving easier. Low-profile head design provides a clean look and less interference after installation. Installs best with a low-speed 1/2 drill motor with a T-40 bit (bit included in each package). Screw diameter 0.220 with deep 6-lobe drive.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products