Titen HD 5/8''x5'' 304 SS Hvy Dty Screw Anchor, 10 Ct.

  • Mfr # THDB62500H4SSF1

  • Zoro # G321888056


product price:  $17.39
/ea

Key Features

Anchor Diameter
5/8 in
Overall Length
5 in
Material
Type 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THDB62500H4SSF1
Zoro #
G321888056
UPC #
707392003304
Country of Origin
China

Dimensions

Anchor Diameter
5/8 in
Overall Length
5 in

Details

Material
Type 304 Stainless Steel

Description

The Titen HD stainless-steel screw anchor for concrete and masonry sets the standard for when the job calls for installation in multiple types of environments. It is the ultimate choice to provide fast and efficient installation combined with long-lasting corrosion resistance for an unsurpassed peace-of-mind. The THDSS is a state-of-the-art screw anchor solution that combines the corrosion resistance of Type 300 Series stainless steel with the undercutting ability of heat-treated carbon-steel cutting threads. Type 316 is the optimal choice for applications in corrosive or extreme environments such as salt water or when chemical or corrosive solutions are present. Type 304 is a cost-effective solution for less extreme applications where the environment may be wet moist or damp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.