
Titen Turbo 1/4''x1-3/4'' Hex-Head Concrete & Masonry Screw Blue, 8 Ct.
Mfr # TNT25134HC8
Zoro # G021885157
product price:Â $8.29
/eaKey Features
Overall Length
1-3/4 in
Anchor Diameter
1/4 in
Drive Type
Hex
Drill Bit Size
3/16 in
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT25134HC8
Zoro #
G021885157
UPC #
707392011132
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-3/4 in
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in
Details
Drive Type
Hex
Head Type
Hex
Description
The Titen Turbo screw anchor is fast and easy to install and incredibly reliable in its performance. The secret behind the performance of the Titen Turbo lies in a thread design that lowers driving torque while providing superior holding power. The revolutionary Torque Reduction Channel between the threads gives drilling dust a place to go thereby significantly reducing torque-related issues like binding stripping and snapping. This screw anchor delivers consistently trouble-free installation and fastening strength you can depend on.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.