Titen Turbo 1/4''x4'' T25 Flat-Head Concrete & Masonry Screw Blue, 25 Ct.

  • Mfr # TNT25400TFC25

  • Zoro # G321879399


product price:  $21.69
/ea

Key Features

Overall Length
4 in
Anchor Diameter
1/4 in
Head Type
Flat
Drill Bit Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT25400TFC25
Zoro #
G321879399
UPC #
707392011392
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Anchor Diameter
1/4 in
Drill Bit Size
3/16 in

Details

Head Type
Flat

Description

The Titen Turbo screw anchor is fast and easy to install and incredibly reliable in its performance. The secret behind the performance of the Titen Turbo lies in a thread design that lowers driving torque while providing superior holding power. The revolutionary Torque Reduction Channel between the threads gives drilling dust a place to go thereby significantly reducing torque-related issues like binding stripping and snapping. This screw anchor delivers consistently trouble-free installation and fastening strength you can depend on.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.