Titen Turbo 3/16''x1-3/4'' T25 Flat-Head Concrete & Masonry Screw Blue, 25 Ct.
- Mfr # TNT18134TFC25
- Zoro # G021888714
product price:Â
$
13.19
/ea
Key Features
Anchor Diameter
3/16 in
Overall Length
1-3/4 in
Head Type
Flat
Drill Bit Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNT18134TFC25
- Zoro #
- G021888714
- UPC #
- 707392010906
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
Dimensions
- Anchor Diameter
- 3/16 in
- Overall Length
- 1-3/4 in
- Drill Bit Size
- 5/32 in
Description
The Titen Turbo screw anchor is fast and easy to install and incredibly reliable in its performance. The secret behind the performance of the Titen Turbo lies in a thread design that lowers driving torque while providing superior holding power. The revolutionary Torque Reduction Channel between the threads gives drilling dust a place to go thereby significantly reducing torque-related issues like binding stripping and snapping. This screw anchor delivers consistently trouble-free installation and fastening strength you can depend on.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.