Simpson Strong-Tie
Tpl 2X10 Joist Hanger
Mfr # LUS210-3Z
Zoro # G207049076
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.846 in
- Length 2.2355 in
- Height 8.2355 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- QUIET GLIDE Black 96" Top Mount Sliding Door Hardware (QG.1300.TM-96.08)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK50 (U38805.009.0087)
- MARLBORO 2-1/16" W x 4-3/32" H Stainless steel Strap Hinge (4PRA5)
- SIMPSON STRONG-TIE JOIST HANGER 6.68X1.81in. (HU7)
- SIMPSON STRONG-TIE ZMax 7.81 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210Z)
- SIMPSON STRONG-TIE 5.63 in. H X 4.5 in. W 16 Ga. Steel Joist Hanger (U26R)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- GRIP-RITE Tie Wire Blk 16Ga 0.02" (TW16312I)
- OZCO Ozco 56669 Laredo Sunset 6 To 8" Beam Hanger Flush Connector 4 Per Pk (56669)
- Simpson Strong-Tie Joist Hangers