Shop SIMPSON STRONG-TIE
See all product information
Create Account
Wood Screw, 0.160", 3-1/2 in, Quik Guard, Low-Profile Head, 50 PK
- Mfr # SDWS16312QR50
- Zoro # G813767548
product price:Â
$
23.65
/ea
Key Features
Low Profile Head
Screw Size
0.160 in.
Fastener Length
3-1/2 in
Drive Size
T25
Finish
Quik Guard
Materials for Use With
wood framing applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDWS16312QR50
- Zoro #
- G813767548
- UPC #
- 707392010395
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 0.160 in.
- Fastener Length
- 3-1/2 in
- Drive Size
- T25
Details
- Head Type
- Low Profile
- Finish
- Quik Guard
- Materials for Use With
- wood framing applications
- Thread Style
- Serrated
Description
The SDWS Framing screw is designed and load-rated for replacing 16d, 10d and 8d nails in framing applications. The SDWS Framing screw is great to nails in holding power and pull-out resistance. It is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications. The screw has a SawTooth point that makes for fast installations with reduced torque without predrilling and its specially designed head countersinks easily to provide a clean, flush finish. The T25 bit holds the 6-lobe recess tightly for more secure drive control.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.