This item is Discontinued.

Simpson Strong-Tie Wood Screw, 0.160", 3-1/2 in, Steel Torx Drive, 150 PK SDWS16312QR150

Wood Screw, 0.160", 3-1/2 in, Steel Torx Drive, 150 PK (Discontinued)

  • Mfr # SDWS16312QR150
  • Zoro # G703529522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDWS16312QR150
Zoro #
G703529522
UPC #
707392015260
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
0.160"
Fastener Length
3-1/2 in
Drive Size
T25
Head Dia.
.45 in.

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Item
Wood Screw

Description

The SDWS Framing screw is designed and load-rated for replacing 16d, 10d and 8d nails in framing applications. The SDWS Framing screw is 0.160 in. in diameter and superior to nails in holding power and pull-out resistance. It is code listed under IAPMO UES ER-192 and meets 2015 and 2018 IRC® and IBC® code requirements for several common wood framing applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.