This item is Discontinued.

Simpson Strong-Tie Wood Screw, #10, 3 in, Stainless steel Steel Torx Drive, 70 PK CSVZ3R70

Wood Screw, #10, 3 in, Stainless steel Steel Torx Drive, 70 PK (Discontinued)

  • Mfr # CSVZ3R70
  • Zoro # G001258391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSVZ3R70
Zoro #
G001258391
UPC #
707392010685
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
T25
Head Dia.
#10

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Stainless steel
Item
Wood Screw

Description

The CSV Construction screw is a versatile, multi-purpose fastening solution for a variety of interior applications. With its underhead nibs, low-torque threads and fast-start point, the CSV Construction screw drives effortlessly and is ideally suited to be countersunk into today’s wood or engineered-wood materials. Available in convenient quantities, CSV Construction screws are offered in select sizes for fastening a variety of projects. T25 6-lobe driver bit included (replacement driver bit BIT25T-2).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.