This item is Discontinued.

Simpson Strong-Tie Wood Screw, #12, 5 in, Torx Drive SDWS22500DB-RP1

Wood Screw, #12, 5 in, Torx Drive (Discontinued)

  • Mfr # SDWS22500DB-RP1
  • Zoro # G305302769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWS22500DB-RP1
Zoro #
G305302769
UPC #
707392000082
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

Designed to provide an easy-to-install high-strength alternative to through-bolting and traditional lag screws. The Strong-Drive SDWS Timber screw is ideal for the contractor and do-it-yourselfer alike. It is code listed under IAPMO UES ER-192 and meets the 2012 and 2015 IRC« and IBC« code requirements for several common wood framing applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.