This item is Discontinued.

Simpson Strong-Tie Wood Screw, 1/4 in, 10 in, Steel 50 PK SDWS221000-R50

Wood Screw, 1/4 in, 10 in, Steel 50 PK (Discontinued)

  • Mfr # SDWS221000-R50
  • Zoro # G603529479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWS221000-R50
Zoro #
G603529479
UPC #
707392957997
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
10 in
Head Dia.
.76 in.

Details

System of Measurement
Inch
Material
Steel
Interior/Exterior
Interior
Item
Wood Screw
Application
Interior

Description

The Strong-Drive SDWS Timber screw is a structural wood screw available in a variety of lengths and is designed for cross-laminated timber construction, mass timber construction and general interior applications. These 0.195-in. and 0.220-in. diameter structural fasteners require less torque to install than comparable fasteners. The large diameter washer head pulls members down easily, eliminating the need to use extra washers. It is code listed under IAPMO-UES ER-192 and meets 2015 and 2018 IRC® and IBC® code requirements for several common wood framing applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.