Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive

  • Mfr # SDWH27400GR30

  • Zoro # G4699533


product price:  $46.49
/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
4 in
Material
Stainless Steel
Finish
hot-dip galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWH27400GR30
Zoro #
G4699533
UPC #
707392993919
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
Hex
Material
Stainless Steel
Item
Wood Screw
Head Type
Hex
Finish
hot-dip galvanized

Description

The SDWH Timber-Hex HDG screw a 0.276 inch -diameter hot-dip galvanized screw suitable for heavy-duty marine and coastal applications. The SDWH Timber-Hex HDG screw has a SawTooth point and oversized integral washer that makes for fast installations no predrilling or separate washer needed. Speed up your next pile job by replacing 3/4 inch and 5/8 inch HDG bolt/washer/nut assemblies (two screws for one bolt in many conditions) with the new Strong-Drive SDWH Timber-Hex HDG screw. It is code listed under IAPMO-UES ER-192 and meets 2012 and 2015 IRC and IBC code requirements for several common wood framing applications.


  • • Burly 0.276" shank diameter for heavy-duty structural applications
  • • ASTM A153 Class-C hot-dip galvanized coating suitable for coastal and marine environments
  • • Oversized 0.93"-diameter integral washer eliminates the need for a separate washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.